Buy more than* S$200* and get FREE SHIPPING

Insert

Corner Height Tolerance (mm)
+/-0.025
Hole Diameter d1(Φmm)
3.81
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right
Inscribed Circle Diameter (phi mm)
9.525
...see all
Product Options
ADD TO CART
Shape Material Type TRUSCO Part Number Breaker Relief Angle (degree) Corner Radius rc (mm) Holes With/Whithout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material Type TRUSCO Part Number Breaker Relief Angle (degree) Corner Radius rc (mm) Holes With/Whithout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equilateral triangle 60 degree degrees GH330 Negative 345-1721 - - 0.2 Available 1Box(10PC) 1 TNGG160402R-P 04802305 129.90 SGD
In stock
Equilateral triangle 60 degree degrees TH10 Negative 345-2034 - - 0.4 Available 1Box(10PC) 1 TNGG160404R-P 04802655 78.12 SGD
In stock
60 degree equilateral triangle GH110 Negative 345-1992 - - 0.2 available 1Box(10PC) 1 TNGG160404R-P 04802621 129.90 SGD
In stock
Equilateral triangle 60 degree degrees NS530 Negative - - - 0.2 Available 1Box(10PC) 1 TNGG160402R-P 04802314 82.78 SGD
In stock
60 degree equilateral triangle NS530 Negative - P type 0 0.4 available 1Box(10PC) 1 TNGG160404R-P 04802646 -
Discontinued
[x]
- NS530 - - PType 0 0.8 Yes 1Box(10PC) 1 TNGG160408R-P 04802962 -
Discontinued
[x]
- GH330 - - PType 0 0.8 Yes 1Box(10PC) 1 TNGG160408R-P 04802953 129.90 SGD
In stock
ADD TO CART

Related Products