Buy more than* S$200* and get FREE SHIPPING

Insert

Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
...see all
Product Options
ADD TO CART
Cutting Range Thickness (mm) Blade Length l (mm) Material Egocentric Work Material Shape Type Hole Diameter d1 (mm) Feed f (mm/rev) Corner Radius rc (mm) Slit ap (mm) Thickness s (mm) Corner Radius (mm) Holes With/Whithout Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Range Thickness (mm) Blade Length l (mm) Material Egocentric Work Material Shape Type Hole Diameter d1 (mm) Feed f (mm/rev) Corner Radius rc (mm) Slit ap (mm) Thickness s (mm) Corner Radius (mm) Holes With/Whithout Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Precision finishing - 16.5 NS530 Left P (steel)/K (cast iron) 60 degree equilateral triangle Negative 3.81 - 0.4 - 4.76 - available - 1Box(10PC) 1 TNGG160404L-W 04802506 -
Discontinued
[x]
- 4.76 - NS9530 - - - - - 0.05-0.2 - 0.5-1.5 - 0.4 - 16.5 1box(10pc) 1 TNGG160404L-W NS9530 00698382 78.12 SGD
In stock
- 4.76 - NS9530 - - - - - 0.05-0.2 - 0.5-1.5 - 0.4 - 16.5 1box(10pc) 1 TNGG160404R-W NS9530 00698425 78.12 SGD
In stock
ADD TO CART

Related Products