Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Corner Height Tolerance (mm)
+/-0.025
Hole Diameter d1 (mm)
3.81
Corner Radius rc (mm)
0.4
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right
Inscribed Circle Diameter (phi mm)
9.525
...see all
Product Options
ADD TO CART
Holes With/Whithout Cutting Range Shape Material Type 2014 TRUSCO Published Page Breaker TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Cutting Range Shape Material Type 2014 TRUSCO Published Page Breaker TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Accuracy finish Equilateral triangle 60 degree degrees NS530 Negative - - - 1Box(10PC) 1 TNGG160404R-W 04802664 -
Discontinued
[x]
Yes Finishing cutting, lead type - TH10 - 1-0537 WType 345-2069 1Box(10PC) 1 TNGG160404R-W 04802673 78.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of lathe work
5
From Japan
On 2008-03-13 15:41:14
Is a cheap and may goods.
This review is about item#04802664.

Related Products