Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (2)
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
...see all
Product Options
ADD TO CART
Corner Radius rc (mm) Thickness s (mm) Feed f (mm/rev) Holes With/Whithout Slit ap (mm) Hole Diameter (phi mm) Cutting Range Corner Height Tolerance (mm) Specification Blade Length l (mm) Corner Radius (mm) Inscribed Circle Diameter (d) Tolerance (mm) Egocentric Inscribed Circle Tolerance (mm) Thickness (s) Tolerance (mm) Work Material Relief Angle (degree) Corner Height (m) Tolerance (mm) Shape Thickness Tolerance (mm) Hole Diameter d1 (phi mm) Type Thickness (mm) Breaker TRUSCO Part Number Material Hole Diameter d1 (mm) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius rc (mm) Thickness s (mm) Feed f (mm/rev) Holes With/Whithout Slit ap (mm) Hole Diameter (phi mm) Cutting Range Corner Height Tolerance (mm) Specification Blade Length l (mm) Corner Radius (mm) Inscribed Circle Diameter (d) Tolerance (mm) Egocentric Inscribed Circle Tolerance (mm) Thickness (s) Tolerance (mm) Work Material Relief Angle (degree) Corner Height (m) Tolerance (mm) Shape Thickness Tolerance (mm) Hole Diameter d1 (phi mm) Type Thickness (mm) Breaker TRUSCO Part Number Material Hole Diameter d1 (mm) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 3.81 - - 60 ° Triangular, negatives - 0.4 - Left - - - - - - - - - - - 347-5301 NS730 - Medium cutting *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160404L-S 10430481 -
Discontinued
[x]
0.8 - - Yu - - - - - - - +/-0.05 to +/-0.13 Left - +/-0.13 - 0 +/-0.08 to +/-0.18 - - 3.81 - 4.76 SType 347-6111 T9035 - Medium cutting, for stainless steel   1Box(10PC) 1 TNMG160408L-S 08471653 -
Discontinued
[x]
- - - - - 3.81 - - 60 ° Triangular, negatives - 0.4 - Left - - - - - - - - - - - 347-5298 GT730 - Medium cutting   1Box(10PC) 1 TNMG160404L-S 10430463 -
Discontinued
[x]
- - - - - 3.81 - - 60 ° Triangular, negatives - 0.8 - Left - - - - - - - - - - - 347-6065 GT720 - Medium cutting   1Box(10PC) 1 TNMG160408L-S 10430454 -
Discontinued
[x]
- - - - - 3.81 - - 60 ° Triangular, negatives - 0.4 - Left - - - - - - - - - - - 347-5280 GT720 - Medium cutting   1Box(10PC) 1 TNMG160404L-S 10430445 -
Discontinued
[x]
- - 0.2-0.4 - 1.0-4.0 - - +/-0.08-+/-0.18 - - 0.4 - - +/-0.05-+/-0.13 - - 0 - - +/-0.13 - - 4.76 - - NS9530 - -   1box(10pc) 1 TNMG160404L-S NS9530 00702135 77.06 SGD
In stock
- - 0.2-0.4 - 1.0-4.0 - - +/-0.08-+/-0.18 - - 0.4 - - +/-0.05-+/-0.13 - - 0 - - +/-0.13 - - 4.76 - - NS9530 - -   1box(10pc) 1 TNMG160404R-S NS9530 00702153 77.06 SGD
In stock
- - 0.2-0.4 - 1.0-4.0 - - +/-0.08-+/-0.18 - - 0.4 +/-0.05-+/-0.13 - +/-0.05-+/-0.13 +/-0.13 - 0 +/-0.08-+/-0.18 - +/-0.13 - - 4.76 - - T9125 - -   1box(10pc) 1 TNMG160404L-S T9125 35580894 70.11 SGD
In stock
- - 0.2-0.4 - 1.0-4.0 - - +/-0.08-+/-0.18 - - 0.8 +/-0.05-+/-0.13 - +/-0.05-+/-0.13 +/-0.13 - 0 +/-0.08-+/-0.18 - +/-0.13 - - 4.76 - - T9125 - -   1box(10pc) 1 TNMG160408L-S T9125 35580964 70.11 SGD
Shipped after 2017-01-24
0.4 4.76 - available - - medium cutting +/-0.08-+/-0.18 - 16.5 - - Left +/-0.05-+/-0.13 - P (steel)/M (stainless ) 0 - 60 degree equilateral triangle +/-0.13 - Negative 4.76 - 347-5271 GH330 3.81 Medium cutting   1Box(10PC) 1 TNMG160404L-S 04804956 70.12 SGD
In stock
0.4 4.76 - Available - - Medium cutting +/-0.08 - +/-0.18 - 16.5 - - Left +/-0.05 - +/-0.13 - P (steel)/K (cast iron) 0 - Equilateral triangle 60 degree degrees +/-0.13 - Negative 4.76 - - NS530 3.81 Medium cutting   1Box(10PC) 1 TNMG160404L-S 04804965 -
Discontinued
[x]
0.4 4.76 - available - - medium cutting +/-0.08-+/-0.18 - 16.5 - - Left +/-0.05-+/-0.13 - M (stainless steel) 0 - 60 degree equilateral triangle +/-0.13 - Negative 4.76 - 347-5310 T6030 3.81 Medium cutting   1Box(10PC) 1 TNMG160404L-S 04804983 -
Discontinued
[x]
0.8 4.76 - Available - - Medium cutting +/-0.08 - +/-0.18 - 16.5 - - Left +/-0.05 - +/-0.13 - M (stainless ) 0 - Equilateral triangle 60 degree degrees +/-0.13 - Negative 4.76 - - T6030 3.81 Medium cutting   1Box(10PC) 1 TNMG160408L-S 04806112 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2016-06-08 14:55:25
It is very easy to use. You cut well
This review is about item#00702135.
Lathe work
5
From Japan
On 2015-04-07 17:23:02
It is very easy to use, I think that it is good product there is also durability.
This review is about item#04804965.

Related Products