Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Corner Height Tolerance (mm) Inscribed Circle Diameter (phi mm) Hole Diameter d<SUB>1</SUB>(Φmm) Work Material Corner Radius rc (mm) Material Thickness s (mm) TRUSCO Part Number Holes With/Whithout Cutting Range Blade Length l (mm) Breaker Shape Inscribed Circle Tolerance (mm) Type Relief Angle (degree) 2014 TRUSCO Published Page Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Height Tolerance (mm) Inscribed Circle Diameter (phi mm) Hole Diameter d<SUB>1</SUB>(Φmm) Work Material Corner Radius rc (mm) Material Thickness s (mm) TRUSCO Part Number Holes With/Whithout Cutting Range Blade Length l (mm) Breaker Shape Inscribed Circle Tolerance (mm) Type Relief Angle (degree) 2014 TRUSCO Published Page Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.08-+/-0.18 9.525 3.81 M (stainless steel) 0.8 T6030 4.76 347-6251 available - 16.5 - 60 degree equilateral triangle +/-0.05-+/-0.13 Negative - - +/-0.13 1Box(10PC) 1 TNMG160408-SM 04805796 70.12 SGD
In stock
+/-0.08 to +/-0.18 9.525 3.81 M (stainless steel) 0.4 T6020 4.76 347-5450 Yes Medium cutting, for stainless steel 16.5 SMType - +/-0.05 to +/-0.13 - 0 1-0537 +/-0.13 1Box(10PC) 1 TNMG160404-SM 04804642 -
Discontinued
[x]
+/-0.08 to +/-0.18 9.525 3.81 M (stainless steel) 0.4 T6030 4.76 347-5468 Yes Medium cutting, for stainless steel 16.5 SMType - +/-0.05 to +/-0.13 - 0 1-0537 +/-0.13 1Box(10PC) 1 TNMG160404-SM 04804651 -
Discontinued
[x]
- - - - - T6020 - 347-6766 - - - - - - - - 1-0538 - 1Box(10PC) 1 TNMG160412-SM 04806742 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly if there is stickiness we use to hard material.
5
From Japan
On 2015-09-10 14:37:21
It survives and little more is good to have.
This review is about item#04805796.

Related Products