Buy more than* S$200* and get FREE SHIPPING

Insert

Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
4.76
...see all
Product Options
ADD TO CART
Hole Diameter d1 (mm) Application Corner Radius rc (mm) 2014 TRUSCO Published Page Thickness s (mm) Corner Radius (mm) Holes With/Whithout Inscribed Circle Diameter (d) Tolerance (mm) Blade Length l (mm) Tip Breaker Inscribed Circle Tolerance (mm) Hole Shape Work Material Hole Diameter d (phi mm) Shape Breaker Material Cutting Blade Length (mm) Type Corner Height Tolerance (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter d1 (mm) Application Corner Radius rc (mm) 2014 TRUSCO Published Page Thickness s (mm) Corner Radius (mm) Holes With/Whithout Inscribed Circle Diameter (d) Tolerance (mm) Blade Length l (mm) Tip Breaker Inscribed Circle Tolerance (mm) Hole Shape Work Material Hole Diameter d (phi mm) Shape Breaker Material Cutting Blade Length (mm) Type Corner Height Tolerance (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Finishing cutting - 1-0538 - 1.2 Yes - - - +/-0.05 to +/-0.13 - - - - - T6020 - - - 347-6791 1Box(10PC) 1 TNMG160412-SS 06097926 -
Discontinued
[x]
- Finishing cutting - 1-0538 - 1.2 Yes - - - +/-0.05 to +/-0.13 - - - - - T6030 - - - 347-6804 1Box(10PC) 1 TNMG160412-SS 04806794 -
Discontinued
[x]
3.81 Finishing cutting 0.8 1-0537 4.76 - Yes - 16.5 - +/-0.05 to +/-0.13 - - - - SSType T6020 - - +/-0.08 to +/-0.18 347-6278 1Box(10PC) 1 TNMG160408-SS 06097472 -
Discontinued
[x]
3.81 Finish cutting, stainless steel 0.4 - 4.76 - available - 16.5 - +/-0.05-+/-0.13 - P (steel)/M (stainless ) - 60 degree equilateral triangle - GH330 - Negative +/-0.08-+/-0.18 347-5476 1Box(10PC) 1 TNMG160404-SS 04804667 70.12 SGD
In stock
3.81 Finishing cutting 0.4 - 4.76 - Available - 16.5 - +/-0.05 - +/-0.13 - M (stainless ) - Equilateral triangle 60 degree degrees - T6030 - Negative +/-0.08 - +/-0.18 347-5492 1Box(10PC) 1 TNMG160404-SS 04804703 -
Discontinued
[x]
3.81 Finishing cutting 0.8 - 4.76 - Available - 16.5 - +/-0.05 - +/-0.13 - P (steel)/M (stainless ) - Equilateral triangle 60 degree degrees - GH330 - Negative +/-0.08 - +/-0.18 347-6260 1Box(10PC) 1 TNMG160408-SS 04805805 70.12 SGD
In stock
- Finishing cutting - - - - available +/-0.05-+/-0.13 - Double-sided +/-0.05-+/-0.13 Cylindrical hole M (stainless steel) 3.81 60 degree equilateral triangle SS form T6030 16.5 Negative +/-0.08-+/-0.18 347-6286 1Box(10PC) 1 TNMG160408-SS 04805841 -
Discontinued
[x]
ADD TO CART

Related Products