Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Inscribed Circle Diameter (phi mm)
9.525
...see all
Product Options
ADD TO CART
Specification Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (d) Tolerance (mm) Application Relief Angle (degree) Thickness (s) Tolerance (mm) 2014 TRUSCO Published Page Thickness Tolerance (mm) Corner Height (m) Tolerance (mm) Corner Height Tolerance (mm) Material Hole Shape Hole Diameter d1 (mm) TRUSCO Part Number Cutting Blade Length (mm) Corner Radius rc (mm) Thickness (mm) Thickness s (mm) Shape Holes With/Whithout Type Cutting Range Corner Radius (mm) Blade Length l (mm) Feed f (mm/rev) Hole Diameter (phi mm) Breaker Slit ap (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (d) Tolerance (mm) Application Relief Angle (degree) Thickness (s) Tolerance (mm) 2014 TRUSCO Published Page Thickness Tolerance (mm) Corner Height (m) Tolerance (mm) Corner Height Tolerance (mm) Material Hole Shape Hole Diameter d1 (mm) TRUSCO Part Number Cutting Blade Length (mm) Corner Radius rc (mm) Thickness (mm) Thickness s (mm) Shape Holes With/Whithout Type Cutting Range Corner Radius (mm) Blade Length l (mm) Feed f (mm/rev) Hole Diameter (phi mm) Breaker Slit ap (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0.05 to +/-0.13 - - 0 - - +/-0.13 - +/-0.08 to +/-0.18 T9005 - 3.81 347-6359 - 0.8 - 4.76 - Yes - Medium cutting - 16.5 - - TMType - 1Box(10PC) 1 TNMG160408-TM 06120055 -
Discontinued
[x]
- +/-0.05 to +/-0.13 - - 0 - - +/-0.13 - +/-0.08 to +/-0.18 T9035 - 3.81 347-6383 - 0.8 - 4.76 - Yes - Medium cutting - 16.5 - - TMType - 1Box(10PC) 1 TNMG160408-TM 06120082 -
Discontinued
[x]
- +/-0.05 to +/-0.13 - - 0 - 1-0537 +/-0.13 - +/-0.08 to +/-0.18 T6030 - 3.81 347-5565 - 0.4 - 4.76 - Yes - Medium cutting - 16.5 - - TMType - 1Box(10PC) 1 TNMG160404-TM 04804746 -
Discontinued
[x]
- +/-0.05 to +/-0.13 - - 0 - - +/-0.13 - +/-0.08 to +/-0.18 T9005 - 3.81 347-5573 - 0.4 - 4.76 - Yes - Medium cutting - 16.5 - - TMType - 1Box(10PC) 1 TNMG160404-TM 06120012 -
Discontinued
[x]
- +/-0.05 to +/-0.13 - - 0 - - +/-0.13 - +/-0.08 to +/-0.18 T9035 - 3.81 347-5603 - 0.4 - 4.76 - Yes - Medium cutting - 16.5 - - TMType - 1Box(10PC) 1 TNMG160404-TM 06120046 -
Discontinued
[x]
60 ° Triangular, negatives - - Medium cutting - - - - - - GT730 - - 347-6324 - - - - - - - - 0.8 - - 3.81 - - 1Box(10PC) 1 TNMG160408-TM 10430664 -
Discontinued
[x]
60 ° Triangular, negatives - - Medium cutting - - - - - - GT730 - - 347-5549 - - - - - - - - 0.4 - - 3.81 - - 1Box(10PC) 1 TNMG160404-TM 10430655 -
Discontinued
[x]
60 ° Triangular, negatives - - Medium cutting - - - - - - NS730 - - 347-5557 - - - - - - - - 0.4 - - 3.81 - - 1Box(10PC) 1 TNMG160404-TM 10430682 -
Discontinued
[x]
60 ° Triangular, negatives - - Medium cutting - - - - - - GT730 - - 347-6812 - - - - - - - - 1.2 - - 3.81 - - 1Box(10PC) 1 TNMG160412-TM 10430673 -
Discontinued
[x]
60 ° Triangular, negatives - - Medium cutting - - - - - - NS730 - - 347-6821 - - - - - - - - 1.2 - - 3.81 - - 1Box(10PC) 1 TNMG160412-TM 10430707 -
Discontinued
[x]
- +/-0.05-+/-0.13 +/-0.05-+/-0.13 - 0 +/-0.13 - +/-0.13 +/-0.08-+/-0.18 +/-0.08-+/-0.18 T9125 - - - 16.5 - 4.76 - - - - - 0.8 - 0.2-0.5 - - 1.0-5.0 1box(10pc) 1 TNMG160408-TM T9125 35580991 70.11 SGD
In stock
- - +/-0.05 - +/-0.13 Middle cutting, basic selection 0 +/-0.13 - - +/-0.08 - +/-0.18 - T9115 Cylindrical hole - - 16.5 - 4.76 - Equilateral triangle 60 degree available Negative - 0.4 - - - TM form - 1Box(10PC) 1 TNMG160404-TM 35580912 70.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lathing
5
From Japan
On 2015-05-18 07:33:17
Cut is good. Scrap cut is welcome If the ball lands finely.
This review is about item#35580991.

Related Products