Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (2)
Egocentric
Right
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
...see all
Product Options
ADD TO CART
Relief Angle (degree) Hole Diameter d1 (phi mm) Thickness Tolerance (mm) Breaker Work Material Corner Height Tolerance (mm) Thickness (mm) Hole Diameter d1 (mm) Shape Hole Shape Corner Radius rc (mm) Material Corner Radius (mm) Thickness s (mm) Type Hole Diameter (phi mm) Holes With/Whithout TRUSCO Part Number Specification Cutting Range Application Inscribed Circle Diameter (d) Tolerance (mm) Blade Length l (mm) Thickness (s) Tolerance (mm) Inscribed Circle Tolerance (mm) Corner Height (m) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Relief Angle (degree) Hole Diameter d1 (phi mm) Thickness Tolerance (mm) Breaker Work Material Corner Height Tolerance (mm) Thickness (mm) Hole Diameter d1 (mm) Shape Hole Shape Corner Radius rc (mm) Material Corner Radius (mm) Thickness s (mm) Type Hole Diameter (phi mm) Holes With/Whithout TRUSCO Part Number Specification Cutting Range Application Inscribed Circle Diameter (d) Tolerance (mm) Blade Length l (mm) Thickness (s) Tolerance (mm) Inscribed Circle Tolerance (mm) Corner Height (m) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 3.81 +/-0.13 SType - - 4.76 - - - 0.4 T9035 - - - - Yu 347-5417 - - Medium cutting, for stainless steel +/-0.05 to +/-0.13 - +/-0.13 - +/-0.08 to +/-0.18 1Box(10PC) 1 TNMG160404R-S 08471522 -
Discontinued
[x]
- - +/-0.13 - - - - - - - - GT730 0.4 - - 3.81 - 347-5379 60 ° Triangular, negatives - Medium cutting - - - - - 1Box(10PC) 1 TNMG160404R-S 10430402 -
Discontinued
[x]
- - +/-0.13 - - - - - - - - GT730 0.8 - - 3.81 - 347-6162 60 ° Triangular, negatives - Medium cutting - - - - - 1Box(10PC) 1 TNMG160408R-S 10430411 -
Discontinued
[x]
- - +/-0.13 - - - - - - - - GT720 0.4 - - 3.81 - 347-5361 60 ° Triangular, negatives - Medium cutting - - - - - 1Box(10PC) 1 TNMG160404R-S 10430384 -
Discontinued
[x]
- - +/-0.13 - - - - - - - - GT720 0.8 - - 3.81 - 347-6154 60 ° Triangular, negatives - Medium cutting - - - - - 1Box(10PC) 1 TNMG160408R-S 10430393 -
Discontinued
[x]
- - +/-0.13 - - - - - - - - NS730 8 - - 3.81 - 347-6171 60 ° Triangular, negatives - Medium cutting - - - - - 1Box(10PC) 1 TNMG160408R-S 10430436 -
Discontinued
[x]
- - +/-0.13 - - - - - - - - NS730 0.4 - - 3.81 - 347-5387 60 ° Triangular, negatives - Medium cutting - - - - - 1Box(10PC) 1 TNMG160404R-S 10430427 -
Discontinued
[x]
0 - +/-0.13 - P (steel)/M (stainless ) +/-0.08-+/-0.18 4.76 3.81 60 degree equilateral triangle - 0.4 GH330 - 4.76 Negative - available 347-5352 - medium cutting Medium cutting - 16.5 - +/-0.05-+/-0.13 - 1Box(10PC) 1 TNMG160404R-S 04805035 70.12 SGD
In stock
0 - +/-0.13 - P (steel)/K (cast iron) +/-0.08 - +/-0.18 4.76 3.81 Equilateral triangle 60 degree degrees - 0.4 NS530 - 4.76 Negative - Available - - Medium cutting Medium cutting - 16.5 - +/-0.05 - +/-0.13 - 1Box(10PC) 1 TNMG160404R-S 04805044 -
Discontinued
[x]
0 - +/-0.13 - M (stainless steel) +/-0.08-+/-0.18 4.76 3.81 60 degree equilateral triangle - 0.4 T6030 - 4.76 Negative - available 347-5395 - medium cutting Medium cutting - 16.5 - +/-0.05-+/-0.13 - 1Box(10PC) 1 TNMG160404R-S 04805062 -
Discontinued
[x]
0 - +/-0.13 - P (steel)/M (stainless ) +/-0.08 - +/-0.18 4.76 3.81 Equilateral triangle 60 degree degrees - 0.8 GH330 - 4.76 Negative - Available 347-6146 - Medium cutting Medium cutting - 16.5 - +/-0.05 - +/-0.13 - 1Box(10PC) 1 TNMG160408R-S 04806164 70.12 SGD
In stock
0 - +/-0.13 - M (stainless ) +/-0.08 - +/-0.18 4.76 3.81 Equilateral triangle 60 degree degrees - 0.8 T6030 - 4.76 Negative - Available 347-6189 - Medium cutting Medium cutting - 16.5 - +/-0.05 - +/-0.13 - 1Box(10PC) 1 TNMG160408R-S 04806191 -
Discontinued
[x]
0 - - S form - - 4.76 - Equilateral triangle 60 degree Cylindrical bore - T9125 0.4 - Negative - Available - - - Medium cutting, for stainless steel +/-0.05 - +/-0.13 - +/-0.13 - +/-0.08 - +/-0.18 1Box(10PC) 1 TNMG160404R-S 35580903 70.12 SGD
In stock
0 - - S form - - 4.76 - Equilateral triangle 60 degree Cylindrical hole - T9125 0.8 - Negative - available - - - Medium cutting, for stainless steel +/-0.05 - +/-0.13 - +/-0.13 - +/-0.08 - +/-0.18 1Box(10PC) 1 TNMG160408R-S 35580973 70.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I think that it is good to roughing At the same ss material of sus
5
From Japan
On 2016-04-28 21:12:31
I am pleased
This review is about item#04805035.
Turning work of carbon steel such as S45C
5
From Japan
On 2011-10-07 20:49:46
While you are using the turning of carbon steel (S45C), the chip may be long-lasting.
This review is about item#04805062.

Related Products