Buy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
available
Cutting Range
Finishing to medium cutting
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Nose Position Tolerance (mm)
+/-0.025
Work Material
P (steel)/K (cast iron)
Thickness (mm)
1.59
Material
NS530
Type
Positive
...see all
Product Options
ADD TO CART
Corner Radius (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 Equilateral triangle 60 degree degrees 1Box(10PC) 1 TPGM070102L 04809506 -
Discontinued
[x]
0.4 60 degree equilateral triangle 1Box(10PC) 1 TPGM070104L 04809533 95.70 SGD
In stock
ADD TO CART

Related Products