Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Tip Breaker Material Feed f (mm/rev) Holes With/Whithout Slit ap (mm) Hole Diameter d (phi mm) Corner Height Tolerance (mm) Breaker Corner Radius (mm) Cutting Blade Length l (mm) Egocentric Inscribed Circle Tolerance (mm) Hole Diameter d1 (phi mm) Shape Relief Angle (degree) Corner Radius rc (mm) Type Thickness Tolerance (mm) Thickness s (mm) TRUSCO Part Number Inscribed Circle Diameter (phi mm) Nose Position Tolerance (mm) Application Cutting Blade Length (mm) Inscribed Circle Diameter (d) Tolerance (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Tip Breaker Material Feed f (mm/rev) Holes With/Whithout Slit ap (mm) Hole Diameter d (phi mm) Corner Height Tolerance (mm) Breaker Corner Radius (mm) Cutting Blade Length l (mm) Egocentric Inscribed Circle Tolerance (mm) Hole Diameter d1 (phi mm) Shape Relief Angle (degree) Corner Radius rc (mm) Type Thickness Tolerance (mm) Thickness s (mm) TRUSCO Part Number Inscribed Circle Diameter (phi mm) Nose Position Tolerance (mm) Application Cutting Blade Length (mm) Inscribed Circle Diameter (d) Tolerance (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.38 - NS9530 0.03-0.2 - 0.05-2.0 - +/-0.025 - 0.2 - - +/-0.025 - - 11 - - +/-0.13 - - 5.56 - - 9.6 - - 1box(10pc) 1 TPGT090202L-W15 NS9530 00699992 109.90 SGD
In stock
2.38 - NS9530 0.03-0.2 - 0.05-2.0 - +/-0.025 - 0.2 - - +/-0.025 - - 11 - - +/-0.13 - - 6.35 - - 11 - - 1box(10pc) 1 TPGT110202L-W15 NS9530 00700096 109.90 SGD
In stock
3.18 - NS9530 0.03-0.2 - 0.05-2.0 - +/-0.025 - 0.4 - - +/-0.025 - - 11 - - +/-0.13 - - 7.94 - - 13.8 - - 1box(10pc) 1 TPGT130304L-W15 NS9530 00700306 139.90 SGD
In stock
3.97 - NS9530 0.03-0.2 - 0.05-2.0 - +/-0.025 - 0.4 - - +/-0.025 - - 11 - - +/-0.13 - - 9.525 - - 16.5 - - 1box(10pc) 1 TPGT16T304L-W15 NS9530 00700412 189.90 SGD
In stock
2.38 - NS9530 0.03-0.2 - 0.05-2.0 - +/-0.025 - 0.4 - - +/-0.025 - - 11 - - +/-0.13 - - 6.35 - - 11 - - 1box(10pc) 1 TPGT110204L-W15 NS9530 00700157 109.90 SGD
In stock
3.18 - NS9530 - - - - +/-0.025 - 0.4 - - +/-0.025 - - 11 - - +/-0.13 - - 6.35 - - 11 - - 1box(10pc) 1 TPGT110304L-W15 NS9530 00700193 109.90 SGD
In stock
3.18 - NS9530 0.03-0.2 - 0.05-2.0 - +/-0.025 - 0.2 - - +/-0.025 - - 11 - - +/-0.13 - - 7.94 - - 13.8 - - 1box(10pc) 1 TPGT130302L-W15 NS9530 00700245 139.90 SGD
In stock
3.18 - NS9530 0.03-0.2 - 0.05-2.0 - +/-0.025 - 0.2 - - +/-0.025 - - 11 - - +/-0.13 - - 6.35 - - 11 - - 1box(10pc) 1 TPGT110302L-W15 NS9530 00700184 109.90 SGD
In stock
- - NS530 - - - - - - - - - - - - - - - - - - - - - - - P (steel)/K (cast iron) 1Box(10PC) 1 TPGT090202L-W15 04810355 -
Discontinued
[x]
3.97 Single-sided GH110 - available - 4.4 +/-0.025 W15 type 0.4 - Left - - 60 degree equilateral triangle 11 - Positive +/-0.13 - 345-6030 9.525 - Finishing cutting 16.5 +/-0.025 K (cast iron)/N (nonferrous metal) 1Box(10PC) 1 TPGT090204L-W15 04810425 139.90 SGD
In stock
- - GH330 - Available - - - W15 type - 9.6 - +/-0.025 2.5 Equilateral triangle 60 degree degrees 11 0.4 Positive +/-0.13 2.38 345-6048 5.56 +/-0.025 - - - P (steel)/M (stainless ) 1Box(10PC) 1 TPGT090204L-W15 04810434 139.90 SGD
In stock
- - NS530 - - - - - - - - - - - - - - - - - - - - - - - P (steel)/K (cast iron) 1Box(10PC) 1 TPGT090204L-W15 04810452 95.70 SGD
In stock
ADD TO CART

Related Products