Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (2)
Holes With/Whithout
Available
Cutting Range
Finishing
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Nose Position Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
Shape
Equilateral triangle 60 degree degrees
Type
Positive
...see all
Product Options
ADD TO CART
TRUSCO Part Number Corner Radius (mm) Work Material Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Corner Radius (mm) Work Material Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.2 P (steel)/K (cast iron) NS530 1Box(10PC) 1 TPGT110202L-W15 04810547 -
Discontinued
[x]
345-6218 0.4 K (cast iron)/N (non-ferrous metal) GH110 1Box(10PC) 1 TPGT110204L-W15 04810635 139.90 SGD
In stock
- 0.4 P (steel)/K (cast iron) NS530 1Box(10PC) 1 TPGT110204L-W15 04810662 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Very good to shave hard objects
5
From Japan
On 2012-08-10 10:02:35
It is a very good chip, why was the handling stopped
This review is about item#04810531.
We are using it for cutting the outer shape of parts.
5
From Japan
On 2007-10-16 17:36:03
Since we make various parts, we select blade suitable for processing.
This review is about item#04810662.

Related Products