Buy more than* S$200* and get FREE SHIPPING

Insert

Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Nose Position Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
6.35
Material
NS530
...see all
Product Options
ADD TO CART
Holes With/Whithout Cutting Range Work Material Thickness (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Cutting Range Work Material Thickness (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
available Finishing P (steel)/K (cast iron) 2.38 60 degree equilateral triangle Positive 1Box(10PC) 1 TPGT110204R-W15 04810696 -
Discontinued
[x]
Yes Finish - 3.18 - - 1Box(10PC) 1 TPGT110304R-W15 06099466 -
Discontinued
[x]
ADD TO CART

Related Products