Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Corner Radius (mm) TRUSCO Part Number Hole Diameter d (phi mm) Caution Relief Angle (degree) Application Thickness Tolerance (mm) Inscribed Circle Diameter (phi mm) Pricision Holes With/Whithout Cutting Blade Length (mm) Inscribed Circle Diameter (d) Tolerance (mm) Thickness (mm) Tip Breaker Shape Honing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Corner Radius (mm) TRUSCO Part Number Hole Diameter d (phi mm) Caution Relief Angle (degree) Application Thickness Tolerance (mm) Inscribed Circle Diameter (phi mm) Pricision Holes With/Whithout Cutting Blade Length (mm) Inscribed Circle Diameter (d) Tolerance (mm) Thickness (mm) Tip Breaker Shape Honing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Changed to sequential perforated type - - - - - - - - - - - - TX30 1Box(10PC) 1 TPKN43ZTR 04811764 -
Discontinued
[x]
- - - - Changed to sequential perforated type - - - - - - - - - - - - T1015 1Box(10PC) 1 TPKN43ZTR 06099694 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - T3030 1Box(10PC) 1 TPKN43ZTR 06099703 -
Discontinued
[x]
Positive 0.8 - 3.4 Changed to sequential perforated type 11 Medium cutting +/-0.13 7.94 K non- 13.8 +/-0.05 - +/-0.13 3.18 Single-sided Equilateral triangle 60 degree Available UX30 1Box(10PC) 1 TPKN43ZTR 06099712 119.90 SGD
In stock
Negative 0.2 349-5515 3.81 Changed to sequential perforated type 0 Precise cutting and finish cutting +/-0.13 9.525 K - 16.6 +/-0.025 4.76 Both sides 35 degreedegrees Diamond shape Available AH120 1Box(10PC) 1 TPKN43ZTR 04811694 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Milling etc.
4
From Japan
On 2008-12-23 11:13:57
Good reputation for craftsmen
This review is about item#06099712.

Related Products