Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hole Diameter d (phi mm) Work Material Thickness (s) Tolerance (mm) Breaker Material Corner Height (m) Tolerance (mm) Relief Angle (degree) Hole Diameter d1 (phi mm) Thickness Tolerance (mm) Inscribed Circle Diameter (d) Tolerance (mm) Inscribed Circle Diameter (phi mm) Tip Breaker Cutting Blade Length (mm) Honing Thickness (mm) Shape Corner Height Tolerance (mm) Type Corner Radius (mm) Corner Radius rc (mm) TRUSCO Part Number Hole Diameter (phi mm) Holes With/Whithout Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter d (phi mm) Work Material Thickness (s) Tolerance (mm) Breaker Material Corner Height (m) Tolerance (mm) Relief Angle (degree) Hole Diameter d1 (phi mm) Thickness Tolerance (mm) Inscribed Circle Diameter (d) Tolerance (mm) Inscribed Circle Diameter (phi mm) Tip Breaker Cutting Blade Length (mm) Honing Thickness (mm) Shape Corner Height Tolerance (mm) Type Corner Radius (mm) Corner Radius rc (mm) TRUSCO Part Number Hole Diameter (phi mm) Holes With/Whithout Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - +/-0.13 24Type T9015 +/-0.08 to +/-0.18 - 4.4 - +/-0.05 to +/-0.13 9.525 - 16.5 - 3.97 - - - - 0.8 349-0157 - Yu Finish cutting, positive chip 1Box(10PC) 1 TPMT16T308-24 08472694 -
Discontinued
[x]
- - - - NS730 - - - - - 9.525 - - - - - - - 0.8 - 349-0149 4.4 - Medium cutting 1Box(10PC) 1 TPMT16T308-24 10431093 -
Discontinued
[x]
- P (steel)/K (cast iron) - - NS530 - - - - - - - - - - - - - - - - - - - 1Box(10PC) 1 TPMT16T304-24 04813916 93.12 SGD
In stock
4.4 P (steel) - 24 form T9025 - 11 - +/-0.13 +/-0.05 - +/-0.13 9.525 Single-sided 16.5 Available 3.97 Equilateral triangle 60 degree +/-0.08 - +/-0.18 Positive - 0.4 348-9949 - Available Medium cutting 1Box(10PC) 1 TPMT16T304-24 06609696 109.90 SGD
In stock
ADD TO CART

Related Products