Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
...see all
Product Options
ADD TO CART
Dimension r (mm) Feed f (mm/rev) Corner Radius rc (mm) Dimension G(mm) Slit ap (mm) Relief Angle (degree) Slot Depth (mm) Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (phi mm) Egocentric Thickness Tolerance (mm) Cutting Blade Length (mm) Dimension W (mm) Corner Radius (mm) Thickness (mm) TRUSCO Part Number Hole Diameter (phi mm) Application Material Specification 2014 TRUSCO Published Page Inscribed Circle Diameter (d) Tolerance (mm) Corner Height Tolerance (mm) Thickness (s) Tolerance (mm) Holes With/Whithout Corner Height (m) Tolerance (mm) Breaker Hole Diameter d1 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Feed f (mm/rev) Corner Radius rc (mm) Dimension G(mm) Slit ap (mm) Relief Angle (degree) Slot Depth (mm) Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (phi mm) Egocentric Thickness Tolerance (mm) Cutting Blade Length (mm) Dimension W (mm) Corner Radius (mm) Thickness (mm) TRUSCO Part Number Hole Diameter (phi mm) Application Material Specification 2014 TRUSCO Published Page Inscribed Circle Diameter (d) Tolerance (mm) Corner Height Tolerance (mm) Thickness (s) Tolerance (mm) Holes With/Whithout Corner Height (m) Tolerance (mm) Breaker Hole Diameter d1 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 - - 4.6 - - 4.5 - - Right - - 3 (+/-0.05) - - 348-0267 - - TH10 - - - +/-0.08-+/-0.18 - available - Entire circumference - 1Box(10PC) 1 WNMG080408 04819674 77.06 SGD
In stock
- - - - - - - - 12.7 - - - - 0.4 - 347-9650 5.16 Medium cutting GT720 Hexagon 80 ° negative - - - - - - - - 1Box(10PC) 1 WNMG080404 10431592 -
Discontinued
[x]
- - - - - - - - 12.7 - - - - 0.8 - 348-0194 5.16 Medium cutting GT720 Hexagon 80 ° negative - - - - - - - - 1Box(10PC) 1 WNMG080408 10431601 -
Discontinued
[x]
- - - - - - - - 12.7 - - - - 0.8 - 348-0216 5.16 Medium cutting NS730 Hexagon 80 ° negative 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080408 10431644 -
Discontinued
[x]
- - - - - - - - 12.7 - - - - 0.4 - 347-9668 5.16 Medium cutting GT730 Hexagon 80 ° negative 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080404 10431617 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - NS530 - - - - - - - - - 1Box(10PC) 1 WNMG080404 06103115 -
Discontinued
[x]
- - - - - - - - 12.7 - - - - 0.4 - 347-9676 5.16 Medium cutting NS730 Hexagon 80 ° negative 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080404 10431635 -
Discontinued
[x]
- - - - - - - - 12.7 - - - - 0.8 - 348-0208 5.16 Medium cutting GT730 Hexagon 80 ° negative 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080408 10431626 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - NS530 - - - - - - - - - 1Box(10PC) 1 WNMG080408 04819561 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - NS530 - - - - - - - - - 1Box(10PC) 1 WNMG080412 06104122 -
Discontinued
[x]
- - - - - - - - - - - - - - - 702-6838 - - T9015 - 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080408 06609985 -
Discontinued
[x]
- - - - - - - - - - - - - - - 702-7036 - - T9015 - 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080412 06610003 -
Discontinued
[x]
- - - - - - - - - - - - - - - 702-7044 - - T9025 - 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080412 06610012 -
Discontinued
[x]
- - - - - - - - - - - - - - - 702-6749 - - T9025 - 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080404 06609976 -
Discontinued
[x]
- - - - - - - - - - - - - - - 702-7192 - - T9025 - 1-0544 - - - - - - - 1Box(10PC) 1 WNMG080416 06610037 -
Discontinued
[x]
- - - - - - - - - - - - - - - 702-7184 - - T9015 - 1-0544 - - - - - - - 1Box(10PC) 1 WNMG080416 06610021 -
Discontinued
[x]
- - 0.4 - - 0 - - 12.7 - - 8.7 - - 4.76 347-9684 - Medium cutting T9005 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080404 08473823 -
Discontinued
[x]
- - 0.4 - - 0 - - 12.7 - - 8.7 - - 4.76 347-9714 - Medium cutting T9035 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080404 08473832 -
Discontinued
[x]
- - 0.8 - - 0 - - 12.7 - - 8.7 - - 4.76 348-0224 - Medium cutting T9005 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080408 08474033 -
Discontinued
[x]
- - 0.8 - - 0 - - 12.7 - - 8.7 - - 4.76 348-0259 - Medium cutting T9035 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080408 08474042 -
Discontinued
[x]
- - 1.2 - - 0 - - 12.7 - - 8.7 - - 4.76 348-0950 - Medium cutting T9005 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080412 08474313 -
Discontinued
[x]
- - 1.2 - - 0 - - 12.7 - - 8.7 - - 4.76 348-0984 - Medium cutting T9035 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080412 08474322 -
Discontinued
[x]
- - 1.6 - - 0 - - 12.7 - - 8.7 - - 4.76 348-1468 - Medium cutting T9005 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080416 08474541 -
Discontinued
[x]
- - 1.6 - - 0 - - 12.7 - - 8.7 - - 4.76 348-1492 - Medium cutting T9035 - - +/-0.05 to +/-0.13 - +/-0.13 Yu +/-0.08 to +/-0.18 - 5.16 1Box(10PC) 1 WNMG080416 08474557 -
Discontinued
[x]
- - - - - - - - - - - - - - - 702-6731 - - T9015 - 1-0543 - - - - - - - 1Box(10PC) 1 WNMG080404 06609967 -
Discontinued
[x]
- 0.2-0.4 - - 1.0-5.0 0 - +/-0.05-+/-0.13 12.7 - +/-0.13 8.7 - 0.8 4.76 - - - T9125 - - +/-0.05-+/-0.13 +/-0.08-+/-0.18 +/-0.13 - +/-0.08-+/-0.18 - - 1box(10pc) 1 WNMG080408 T9125 35581901 71.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-08-11 19:35:55
good
This review is about item#35581901.

Related Products