Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Inscribed Circle Diameter (phi mm)
12.7
...see all
Product Options
ADD TO CART
Shape Specification Type Application Holes With/Whithout Feed f (mm/rev) Corner Radius (mm) Slit ap (mm) Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (d) Tolerance (mm) Relief Angle (degree) Thickness (s) Tolerance (mm) Thickness Tolerance (mm) Hole Diameter d1 (phi mm) Corner Height (m) Tolerance (mm) Thickness (mm) Blade Length l (mm) Corner Height Tolerance (mm) Material Hole Shape Cutting Blade Length (mm) TRUSCO Part Number Breaker Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Specification Type Application Holes With/Whithout Feed f (mm/rev) Corner Radius (mm) Slit ap (mm) Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (d) Tolerance (mm) Relief Angle (degree) Thickness (s) Tolerance (mm) Thickness Tolerance (mm) Hole Diameter d1 (phi mm) Corner Height (m) Tolerance (mm) Thickness (mm) Blade Length l (mm) Corner Height Tolerance (mm) Material Hole Shape Cutting Blade Length (mm) TRUSCO Part Number Breaker Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Yes - 1.2 - +/-0.05 to +/-0.13 - 0 - +/-0.13 - - 4.76 - - T9015 - - 702-7125 - - 1Box(10PC) 1 WNMG080412-TM 06120502 -
Discontinued
[x]
- - - - Yes - 0.8 - +/-0.05 to +/-0.13 - 0 - +/-0.13 - - 4.76 - - T9005 - - 348-0739 - - 1Box(10PC) 1 WNMG080408-TM 06120457 -
Discontinued
[x]
- - - - Yes - 1.6 - +/-0.05 to +/-0.13 - 0 - +/-0.13 - - 4.76 - - T9015 - - 702-7222 - - 1Box(10PC) 1 WNMG080416-TM 06120536 -
Discontinued
[x]
- - - - Yes - 1.2 - +/-0.05 to +/-0.13 - 0 - +/-0.13 - - 4.76 - - T9005 - - 348-1336 - - 1Box(10PC) 1 WNMG080412-TM 06120493 -
Discontinued
[x]
- - - - Yes - 1.2 - +/-0.05 to +/-0.13 - 0 - +/-0.13 - - 4.76 - - T9035 - - 348-1361 - - 1Box(10PC) 1 WNMG080412-TM 06120527 -
Discontinued
[x]
- - - - Yes - 0.4 - +/-0.05 to +/-0.13 - 0 - +/-0.13 - - 4.76 - - T9005 - - 348-0011 - - 1Box(10PC) 1 WNMG080404-TM 06120414 -
Discontinued
[x]
- - - - Yes - 1.6 - +/-0.05 to +/-0.13 - 0 - +/-0.13 - - 4.76 - - T9025 - - 702-7231 - - 1Box(10PC) 1 WNMG080416-TM 06120545 -
Discontinued
[x]
- Hexagon 80 ° negative - Medium cutting - - 0.8 - - - - - - - - - - - NS730 - - 348-0712 - 5.16 1Box(10PC) 1 WNMG080408-TM 10431897 -
Discontinued
[x]
- Hexagon 80 ° negative - Medium cutting - - 0.8 - - - - - - - - - - - GT730 - - 348-0704 - 5.16 1Box(10PC) 1 WNMG080408-TM 10431863 -
Discontinued
[x]
- Hexagon 80 ° negative - Medium cutting - - 0.4 - - - - - - - - - - - GT730 - - 347-9978 - 5.16 1Box(10PC) 1 WNMG080404-TM 10431854 -
Discontinued
[x]
- Hexagon 80 ° negative - Medium cutting - - 1.2 - - - - - - - - - - - GT730 - - 348-1301 - 5.16 1Box(10PC) 1 WNMG080412-TM 10431872 -
Discontinued
[x]
- - - - - - 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 5.16 - 4.76 8.7 +/-0.08-+/-0.18 T9105 - 8.7 - - - 1box(10pc) 1 WNMG080408-TM T9105 40228036 71.79 SGD
In stock
- - - - - 0.2-0.5 0.8 1.0-5.0 +/-0.05-+/-0.13 +/-0.05-+/-0.13 0 +/-0.13 +/-0.13 - +/-0.08-+/-0.18 4.76 - +/-0.08-+/-0.18 T9115 - 8.7 - - - 1box(10pc) 1 WNMG080408-TM T9115 35581935 71.79 SGD
In stock
- - - - - 0.2-0.5 0.4 1.0-5.0 +/-0.05-+/-0.13 +/-0.05-+/-0.13 0 +/-0.13 +/-0.13 - +/-0.08-+/-0.18 4.76 - +/-0.08-+/-0.18 T9125 - 8.7 - - - 1box(10pc) 1 WNMG080404-TM T9125 35581865 71.79 SGD
In stock
80 degree hexagonal - Negative Middle cutting, basic selection available - 0.8 - - +/-0.05 - +/-0.13 0 +/-0.13 - - +/-0.08 - +/-0.18 4.76 - - T9125 Cylindrical hole 8.7 - TM form - 1Box(10PC) 1 WNMG080408-TM 35581944 71.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The Company, at the time of intermittent cutting of NC lathe, this coating has me quite useful. This coating, was a popular product that has become long seller.
5
From Japan
On 2011-12-14 09:31:15
It has processed only intermittent cutting is in our company. In the intermittent cutting, this 9125 coating is headed where no enemy. Although we experimented with every chip of other companies In terms of work number, you can not only processing half. The following coating (9125) is, not at all bad for interrupted cutting. Enough to surprise, it will lack immediately. That's, more of the cermet of non-coating, will have. Anyway, please continue to sell this product! ! !
This review is about item#06120475.

Related Products