Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pricision (micrometer) Gauge Head Form (mm) Measuring Force (N) Measuring Range (mm) Type Weight (g) 2014 TRUSCO Published Page Instrumental Error (mm) TRUSCO Part Number Overall Length (mm) Base Hole diameter (mm) Base Dimensions (mm) Item.# Sales Price Availability Qty.
Pricision (micrometer) Gauge Head Form (mm) Measuring Force (N) Measuring Range (mm) Type Weight (g) 2014 TRUSCO Published Page Instrumental Error (mm) TRUSCO Part Number Overall Length (mm) Base Hole diameter (mm) Base Dimensions (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Waterproof coating
5
From Japan
On 2014-11-14 15:10:57
I thought that the membrane pressure gauge to measure the membrane pressure of the coating was expensive, so this price is cheap at this price. I did shopping.
This review is about item#01997432.
Waterproof film thickness inspection
5
From Japan
On 2013-11-18 16:02:27
First of all, goods are brought in quickly. I inadvertently forgot the inspection process due to the progress of construction and ordered on Saturday, but it reached us on Monday and it was very helpful. The product was able to be handled smoothly because I used the same product as before. I ordered a sudden order because the office equipment was out of order. Thank you very much.
This review is about item#01997432.
Measurement of emboss depth of embossed resin sheet
5
From Japan
On 2013-10-07 11:37:25
It has high stability in repetition and it is convenient because it can easily measure the depth of a 1.5 mm wide groove. I purchased another one additionally.
This review is about item#01997466.

Related Products