Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dial Tension Gauge, Newton Unit

Indication Error
+ / - 0.5 scale
Return Error
0.2 scale
Scale Interval
0.1N
Scale Interval (N)
0.1
Measuring Range (N)
0.3 to 3
Scale Specification
0.3-3-0.3
Type
Standard type
Weight (g)
54
Measuring Range
0.3N to 3N
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DTN-300 05602755 95.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products