Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rubber Plastic Hardness Tester Durometer

5.00 (1)
Weight (g)
200
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Spring Load Value 0 to -100 Degrees (mN) Indenter Height (mm) Indenter Shape (mm) Conformity Standard Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Spring Load Value 0 to -100 Degrees (mN) Indenter Height (mm) Indenter Shape (mm) Conformity Standard Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 549-8061 2.5 Tip diameter 0.7935degree frustoconical JISK7215A form Type A 1PC 1 GS-709N 01997536 499.90 SGD
Shipped after 2017-05-10
- - 540-8390 2.54 phi5.08 (hemispherical) JIS K 7312 ? JIS S 6050 Type C 1PC 1 GS-701N 01997511 519.90 SGD
In stock
1-1065 103-0230 550-8050 2.5 Tip diameter 0.7935degree frustoconical JIS K 6253ISO7619ISO868ASTM D 2240 Type A 1PC 1 GS-719N 01997554 499.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
硬度測定
5
From Japan
On 2017-04-27 00:40:56
特になんの問題もなく、納期も早く満足しております。
This review is about item#01997527.

Related Products