Buy more than* S$200* and get FREE SHIPPING

Rubber Plastic Hardness Tester Durometer

2015 Trusco Published Pages
1 1144, 1 1144
Spring Load Value 0 to -100 Degrees (mN)
550-8050, 550-8050
Indenter Height (mm)
2.50, 2.50
Indenter Shape (mm)
Tip diameter 0.7935degree conical trapezoid
Conformity Standard
Model JISK 6253 A
Type
Type A (needle type)
Weight (g)
208, 208
TRUSCO Part Number
103-0248, 103-0248
Specification
General rubber (for medium hardness)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 01997545 539.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products