Buy more than* S$200* and get FREE SHIPPING

Dial Caliper Gauge

2014 TRUSCO Published Page
1-0859
Back Cover Specification
Flat back cover
(Indication Error) Single Rotation (microm)
+/-20
Indicated Range (mm)
2
Measuring Force (N)
3.0 or less
Scale Interval (mm)
0.01
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Accessories Compatible Inlet Diameter (mm) Measurement Depth (mm) Flute Width (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Accessories Compatible Inlet Diameter (mm) Measurement Depth (mm) Flute Width (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 272-0582 - ZS-413 to 418 (the stylus replacement) 45 to 118 (Max)90 (Min)3.5 55 to 153 1PC 1 IM-882 02450201 379.99 SGD
In stock
185 272-0574 ZS-408 to 412 (gauge head replacement) - 24 to 45.4 (Max)70 (Min)2.5 30 to 62 1PC 1 IM-881 02450192 339.99 SGD
In stock
ADD TO CART

Related Products