Buy more than* S$200* and get FREE SHIPPING

0.01mm Scale, Long Stroke Dial Indicator

4.00 (1)
Back Cover Specification
With lug
Repeat Accuracy (micro m)
5
(Indication Error) Total Measuring Range (microm)
+/-35
Return Error (microm)
8
Stem Diameter (phi mm)
8
Outer Frame Diameter (mm)
phi55
Measuring Force (N)
2.5 or less
Dimensions A (mm)
85
Scale Interval (mm)
0.01
Measuring Range (mm)
0 - 30
Weight (g)
150
Overall Length (mm)
121
TRUSCO Part Number
102-8316
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KM-131 01997597 90.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use for field work
4
From Japan
On 2014-04-28 08:28:35
The results are satisfactory for measurements requiring accuracy.
This review is about item#01997597.

Related Products