Buy more than* S$200* and get FREE SHIPPING

0.1mm scale Dial Gauge

3.00 (1)
Caution
※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, ※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
...see all>
Product Options
ADD TO CART
Measuring Force (N) 2015 Trusco Published Pages Stem Diameter (phi mm) Scale Interval (mm) 2014 TRUSCO Published Page Measuring Range (mm) Diameter (mm) Weight (g) Mounting Diameter (mm phi) TRUSCO Part Number Back Cover Specification Lid Minimum Display (mm) Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Force (N) 2015 Trusco Published Pages Stem Diameter (phi mm) Scale Interval (mm) 2014 TRUSCO Published Page Measuring Range (mm) Diameter (mm) Weight (g) Mounting Diameter (mm phi) TRUSCO Part Number Back Cover Specification Lid Minimum Display (mm) Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 or less - - - 1-0855 0 to 10 (Any) 55 135 (Shaft diameter) 8 296-0524 Flat back cover Flat back cover 0.1 +/-0.5-10 1PC 1 TM-91F 36931185 69.22 SGD
Shipped after 2017-12-19
- 1 0911, 1 0911 8, 8 0.1, 0.1 - 0-10, 0-10 - 140, 140 - 336-6235, 336-6235 - - - - 1pc(s) 1 -- 05603272 69.22 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Automobile, body measurement
3
From Japan
On 2010-06-16 09:38:22
Although I am using Mitutoyo's products, I have anxiety if the makers are different, but I discovered that they can be used without problems, especially if the function has not changed even if the maker is different.
This review is about item#05603272.

Related Products