Buy more than* S$200* and get FREE SHIPPING

Lever test

2015 Trusco Published Pages
1 0914, 1 0914
Repeat Accuracy (micro m)
3, 3
Adjacent Error (micrometer)
5, 5
Return Error (microm)
3, 3
Dimension G(mm)
5, 5
Accuracy in Entire Advance Range (microm)
8, 8
Dimensions C (mm)
14, 14
Dimensions B (mm)
15.3, 15.3
Dimensions E (mm)
47.3, 47.3
Dimensions D (mm)
21.7, 21.7
Dimension F (mm)
79.3, 79.3
Scale
0-40-0, 0-40-0
Dimensions A (mm)
28.4, 28.4
Scale Interval (mm)
0.01, 0.01
Dimension H (mm)
7, 7
Measuring Range (mm)
0.8, 0.8
Weight (g)
50, 50
TRUSCO Part Number
102-9398, 102-9398
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 01997615 129.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products