Buy more than* S$200* and get FREE SHIPPING

Lever Test

2015 Trusco Published Pages
1 0914
2014 TRUSCO Published Page
1-0858
Back Cover Specification
Flat back cover
Repeat Accuracy (micro m)
3
Adjacent Error (micrometer)
5
Return Error (microm)
3
Dimension G(mm)
4.8
Accuracy in Entire Advance Range (microm)
8
Dimensions C (mm)
13.5
Dimensions B (mm)
20.1
Dimensions E (mm)
63.1
Measuring Force (N)
0.4 or less
Dimensions D (mm)
21.4
Dimension F (mm)
97.1
Scale
0-40-0
Dimensions A (mm)
35
Scale Interval (mm)
0.01
Dimension H (mm)
6.8
Measuring Range (mm)
0.8
Weight (g)
70
Type
Lever switch type
TRUSCO Part Number
102-9410
Specification
Standard wide range type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LT-315 01997624 119.99 SGD
In stock
ADD TO CART

Related Products