Buy more than* S$200* and get FREE SHIPPING

0.001mm Built In Digital Indicator

Maximum Response Speed (mm/s)
480
Measuring Force (N)
1.5
Scale Interval (mm)
0.001
Operating Temperature Range (deg C)
0-40
Measuring Range (mm)
12.7
Weight (g)
160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 PC-465J 38821745 469.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products