Buy more than* S$200* and get FREE SHIPPING

Dial Thickness Gauge

Parallelism (microm)
5
Scale Specification
0-50-100
Measuring Force (N)
2.5 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
10
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Pricision (micrometer) Gauge Head Form (mm) Anvil Shape (mm) Measurement Depth (mm) Weight (g) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Pricision (micrometer) Gauge Head Form (mm) Anvil Shape (mm) Measurement Depth (mm) Weight (g) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
103-0027 - 15 phi10 flat phi10 flat 26 145 Gauge head, anvil = ceramics Dial 1PC 1 SM-112 01997694 94.99 SGD
In stock
103-0043 1-0862 +/-15 phi 10 flat phi 10 flat 120 270 Gauge head, ceramic anvil = - 1PC 1 SM-114 01997703 98.99 SGD
In stock
ADD TO CART

Related Products