Buy more than* S$200* and get FREE SHIPPING

Dial Thickness Gauge

Pricision (micrometer)
+/-20
Parallelism (microm)
5
Plug Depth (mm)
120
Gauge Head Form (mm)
phi10 flat
Anvil Shape (mm)
phi10 flat
Scale Specification
0-50-100
Measurement Depth (mm)
26
Measuring Force (N)
3.5 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
20
Weight (g)
270
Material
Gauge head, anvil: Ceramic
Type
Dial
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM-124 05603141 139.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products