Buy more than* S$200* and get FREE SHIPPING

Dial Thickness Gauge

2014 TRUSCO Published Page
1-0862
Pricision (micrometer)
20
Parallelism (microm)
5
Plug Depth (mm)
30
Gauge Head Form (mm)
phi10 flat
Anvil Shape (mm)
phi10 flat
Scale Specification
0-50-100
Measurement Depth (mm)
30
Measuring Force (N)
3.5 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
20
Weight (g)
200
Material
Gauge head, ceramic anvil =
Type
Dial
TRUSCO Part Number
103-0035
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM-528 01997721 129.99 SGD
In stock
ADD TO CART

Related Products