Buy more than* S$200* and get FREE SHIPPING

Back Plunger Dialgauge

2014 TRUSCO Published Page
1-0855
Back Cover Specification
Back plunger type
Repeat Accuracy (micro m)
5
Return Error (microm)
6
Measuring Force (N)
1.4 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
5
Weight (g)
80
TRUSCO Part Number
336-6219
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-305A 05603166 129.99 SGD
In stock
ADD TO CART

Related Products