Buy more than* S$200* and get FREE SHIPPING

Round Dial Gauge

Caution
※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
Repeat Accuracy (micro m)
5, 5
Return Error (microm)
5, 5
Dimension G(mm)
7.5, 7.5
Dimensions C (mm)
55, 55
Dimensions B (mm)
65, 65
Dimensions E (mm)
15.5, 15.5
Dimensions D (mm)
18, 18
Dimensions A (mm)
48, 48
Scale Interval (mm)
0.01, 0.01
Weight (g)
145, 145
Overall Length (mm)
113, 113
...see all>
Product Options
ADD TO CART
Measuring Range (mm) TRUSCO Part Number 2015 Trusco Published Pages (Indication Error) Total Measuring Range (microm) Stem Diameter (phi mm) Dimension F (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Measuring Range (mm) TRUSCO Part Number 2015 Trusco Published Pages (Indication Error) Total Measuring Range (microm) Stem Diameter (phi mm) Dimension F (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
5, 5 - - +/-12, +/-12 - - 1pc(s) 1 06773252 61.79 SGD
Shipped after 2017-12-27
10, 10 102-8294, 102-8294 1 0907, 1 0907 +/-15, +/-15 8, 8 20, 20 1pc(s) 1 01997773 54.30 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products