Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dial Indicator, Small

Back Cover Specification
With lug
Repeat Accuracy (micro m)
5
(Indication Error) Total Measuring Range (microm)
+/-15
Return Error (microm)
6
Stem Diameter (phi mm)
8
Scale Interval (mm)
0.01
Dimension H (mm)
5
...see all>
Product Options
ADD TO CART
Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions E (mm) Measuring Force (N) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Dimension G(mm) Overall Length (mm) Outer Frame Diameter (mm) Description 2 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions E (mm) Measuring Force (N) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) Dimension G(mm) Overall Length (mm) Outer Frame Diameter (mm) Description 2 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 - 39.5 11.5 Below 1.0 32 13 20 0 - 4 60 19 59.5 36 - 1PC 1 TM-34 05603254 76.99 SGD
In stock
39 102-8260 41.3 14.5 Below 1.3 10 19 27.4 0 - 5 70 5 68.7 39 Lift lever mounting is possible. 1PC 1 TM-35 01997782 68.99 SGD
In stock
ADD TO CART

Related Products