Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Concrete Drill Hexagon-Head Axis Bit Hex Type

4.77 (13)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Work Material Overall Length (mm) TRUSCO Part Number Compatible Hexagon Axis Opposite Side Length (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Work Material Overall Length (mm) TRUSCO Part Number Compatible Hexagon Axis Opposite Side Length (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11, 11 Concrete, Concrete 280, 280 - For hammer drill, Hammer drill 13, 13 162, 162 1PC 1 HEX11.0x280 10038594 28.99 SGD
In stock
30 Concrete 280 120-3185 Hammer drill 13 162 1PC 1 HEX30.0x280 02276802 58.99 SGD
In stock
28 Concrete 280 - Hammer drill 13 162 1PC 1 HEX28.0x280 02276793 55.99 SGD
In stock
25 Concrete 280 - Hammer drill 13 162 1PC 1 HEX25.0x280 02276775 43.99 SGD
Shipped after 2018-05-02
12.5 Concrete 280 - Hammer drill 13 162 1PC 1 HEX12.5x280 02276617 28.99 SGD
In stock
21 Concrete 280 - Hammer drill - 162 1PC 1 HEX21.0x280 10038691 -
Discontinued
[x]
- Concrete 280 - Hammer drill - 162 1PC 1 HEX14.0x280 10038682 28.99 SGD
Shipped after 2018-04-27
28.5 Concrete 280 - Hammer drill - 162 1PC 1 HEX28.5x280 10038621 57.99 SGD
Shipped after 2018-04-27
29 Concrete 280 - Hammer drill - 162 1PC 1 HEX29.0x280 10038637 58.99 SGD
Shipped after 2018-05-01
40 Concrete 280 - Hammer drill - 162 1PC 1 HEX40.0x280 10038664 80.99 SGD
In stock
38 Concrete 280 - Hammer drill - 162 1PC 1 HEX38.0x280 10038655 80.99 SGD
Shipped after 2018-04-27
35 Concrete 280 - Hammer drill - 162 1PC 1 HEX35.0x280 10038646 72.99 SGD
In stock
25.5 Concrete 280 - Hammer drill - 162 1PC 1 HEX25.5x280 10038612 43.99 SGD
Shipped after 2018-05-01
12 Concrete 280 120-3045 Hammer drill 13 162 1PC 1 HEX12.0x280 02276601 28.99 SGD
In stock
24 Concrete 280 120-3061 Hammer drill 13 162 1PC 1 HEX24.0x280 02276766 51.99 SGD
Shipped after 2018-04-27
21.5 Concrete 280 120-3207 Hammer drill 13 162 1PC 1 HEX21.5x280 02276732 40.99 SGD
In stock
13.5 Concrete 280 120-3169 Hammer drill 13 162 1PC 1 HEX13.5x280 02276644 28.99 SGD
Shipped after 2018-04-27
17.5 Concrete 280 120-3088 Hammer drill 13 162 1PC 1 HEX17.5x280 02276696 34.99 SGD
In stock
16.5 Concrete 280 120-3029 Hammer drill 13 162 1PC 1 HEX16.5x280 02276671 34.99 SGD
In stock
13 Concrete 280 120-3134 Hammer drill 13 162 1PC 1 HEX13.0x280 02276635 28.99 SGD
In stock
10 Concrete 280 120-2987 For hammer drill 13 162 1PC 1 HEX10.0x280 02276583 28.99 SGD
In stock
10.5 Concrete 280 120-3011 For hammer drill 13 162 1PC 1 HEX10.5x280 02276592 28.99 SGD
In stock
11.5 Concrete 280 - For hammer drill 13 162 1PC 1 HEX11.5x280 10038707 -
Discontinued
[x]
12.7 Concrete 280 120-3100 For hammer drill 13 162 1PC 1 HEX12.7x280 02276626 28.99 SGD
In stock
14.3 Concrete 280 - For hammer drill 13 162 1PC 1 HEX14.3x280 10038603 28.99 SGD
Shipped after 2018-04-27
14.5 Concrete 280 120-3193 For hammer drill 13 162 1PC 1 HEX14.5x280 02276653 28.99 SGD
In stock
16 Concrete 280 120-2995 For hammer drill 13 162 1PC 1 HEX16.0x280 02276662 28.99 SGD
In stock
17 Concrete 280 120-3053 For hammer drill 13 162 1PC 1 HEX17.0x280 02276687 34.99 SGD
In stock
18 Concrete 280 120-3118 For hammer drill 13 162 1PC 1 HEX18.0x280 02276705 34.99 SGD
In stock
19 Concrete 280 120-3142 For hammer drill 13 162 1PC 1 HEX19.0 X 280 02276714 34.99 SGD
In stock
20 Concrete 280 120-3177 For hammer drill 13 162 1PC 1 HEX20.0x280 02276723 36.99 SGD
In stock
22 Concrete 280 120-3002 For hammer drill 13 162 1PC 1 HEX22.0x280 02276741 40.99 SGD
In stock
23 Concrete 280 120-3037 For hammer drill 13 162 1PC 1 HEX23.0x280 02276757 43.99 SGD
In stock
26 Concrete 280 120-3126 For hammer drill 13 162 1PC 1 HEX26.0x280 02276784 44.99 SGD
In stock
32 Concrete 280 120-3215 For hammer drill 13 162 1PC 1 HEX32.0 X 280 02276811 59.99 SGD
In stock
15 Concrete 280 - For hammer drill 13 162 1PC 1 HEX15.0x280 10038673 28.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
When putting bolts in the concrete frame
4
From Japan
On 2017-12-04 13:30:52
There is no problem so far. Durability It can not be judged because it does not require a comparable usable period, Because it can be evaluated in terms of price, I think that I will order it when I need it in future.
This review is about item#2276741.
Work at home
5
From Japan
On 2017-07-15 14:28:16
We apologize for the inadequate understanding of the opposite side dimension of the 6 image axes.
This review is about item#2276601.
Drilling
5
From Japan
On 2017-04-10 09:02:11
I received it the day after ordering. I was glad I could purchase it cheaply.
This review is about item#2276705.
Drilling for parking anchor
5
From Japan
On 2017-01-25 15:06:43
Very easy to use. Since I just used it, I do not know if it is good for durability.
This review is about item#2276583.
Concrete face perforation
5
From Japan
On 2015-06-17 15:20:18
It is used for drilling on the concrete surface which has passed a long time since construction. It was an easy task as it was not very hard. It can be said that the ability of the drill has been fully demonstrated.
This review is about item#02276723.
work
5
From Japan
On 2015-06-05 05:32:37
I will use it conveniently as usual with the previous one
This review is about item#02276757.
work
5
From Japan
On 2015-06-05 05:28:24
I will use it conveniently as expected
This review is about item#02276757.
This time it is for drilling pillars for fence renovation.
5
From Japan
On 2014-10-10 15:36:26
We opened it using a hammer drill from the top of the mortar blocked block. Hole drilling of 32φ is easy.
This review is about item#02276811.
work
3
From Japan
On 2014-07-28 08:05:33
Is good
This review is about item#02276592.
Drill a hole to break the garden stone
5
From Japan
On 2013-05-07 16:01:42
I worked on making a hole in the stone, but endured the use for a long time.
This review is about item#02276662.

Related Products