Buy more than* S$200* and get FREE SHIPPING

Drill chuck

4.61 (23)
Accessories
Chuck handle
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Length (Claw Closed) L1 (mm) Length (Claw Opened) L2 (mm) Jacobs Taper Clutching Capability (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Length (Claw Closed) L1 (mm) Length (Claw Opened) L2 (mm) Jacobs Taper Clutching Capability (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0678 34.5 28 JT.0 0.3 to 4 15 21 45 150-7621 1PC 1 4MG 04659925 62.99 SGD
In stock
- 34.5 28 JT0 0.3 - 3 15 21 70 150-7613 1PC 1 3MG 04659916 62.99 SGD
In stock
- 49.5 40 JT1 0.5 - 5 22 32 190 150-7648 1PC 1 5MG 04659934 55.99 SGD
In stock
- 41 32 JTD 0.5 - 5 18 27 116 150-7630 1PC 1 D5MG 04659961 55.99 SGD
In stock
- 54.5 43 JT.NO.1 0.5 - 6.5 26 37 293 150-7664 1PC 1 6.5MG 04659943 56.99 SGD
In stock
- 49.5 40 JT.NO.1 0.5 - 6.5 22 32 190 150-7656 1PC 1 6.5ELMG 04659952 55.99 SGD
In stock
- 56.5 45 MT.NO.1S 0.8 - 8 26 37 293 150-7672 1PC 1 M8MG 04659986 56.99 SGD
In stock
- 56.5 45 JT.NO.1 0.8 - 8 26 37 293 150-7681 1PC 1 J8MG 08215015 56.99 SGD
In stock
- 69 55 JT.NO.2S 0.8 - 10 31 45 482 150-7699 1PC 1 10MG 04659846 63.99 SGD
In stock
- 87 68 JT.NO.6 1.2 - 13 38 52.5 844 150-7702 1PC 1 13MG 05736166 85.99 SGD
In stock
- 96 73 JT.NO.3 1.2 - 14 44 60 1154 150-7711 1PC 1 14MG 04659882 -
Discontinued
[x]
- 96 73 JT.NO.3 3.0 - 16 44 60 1154 150-7729 1PC 1 16MG 04659891 119.99 SGD
In stock
- 124.5 95 JT4 3 - 19 54 72.5 2142 150-7737 1PC 1 19MG 04659907 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
On the drill press
5
From Japan
On 2018-02-06 15:32:03
With the chuck of standard equipment, it is almost the same as the chunk of the cloud, almost no blurring, so we can work with confidence.
This review is about item#8215015.
Drilling machine repair
4
From Japan
On 2017-09-08 18:29:21
The goods are good with no problem and the accuracy is also. However, I think that it is better to think a bit more about shipping of monotaro. It puts goods in a cardboard box and ships it as it is, it is in a state that is rampage inside. I want you to pack paper or stop with tape. I do not understand the criteria such as not stuffing paper which is hard to break at transportation and not stuffing paper with such goods.
This review is about item#4659943.
For desktop mini drilling machine
4
From Japan
On 2017-07-30 15:34:39
There is no problem in quality. However, Shake was not changed before change, so did not it have to bother to replace as a result?
This review is about item#8215015.
Work
5
From Japan
On 2017-04-30 14:48:11
As expected it is made in Japan. Fure improved. I am very satisfied.
This review is about item#8215015.
Drilling machine
3
From Japan
On 2017-03-24 18:46:21
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5736166.
I changed it from 6.5 mm to 8.0 mm with a desk drill stand. (Woodworking Production)
5
From Japan
On 2017-02-17 15:12:00
Since the chuck of the desk drill stand in use can only be used 6.5 mm, I consulted with Monotaro like something, so I ordered it as this product can be used. It is very easy to use and pleased. Thank you.
This review is about item#8215015.
Used for processing aluminum material
5
From Japan
On 2016-08-15 20:08:19
After all the domestic products are nice, there is no core shake and it feels good when the collet turns smoothly.
This review is about item#8215015.
Maintenance of drilling machine
5
From Japan
On 2016-08-05 18:50:36
We can trust the quality of the world's top level manufacturers.
This review is about item#04659846.
Various drilling
4
From Japan
On 2016-07-11 21:28:22
I replaced the chuck of T Company DPE-13B who has been suffering from core shaking for many years. I was worried that it would be okay, so I came up well. There are other influences, and although it does not say that there is no wrecking, it was able to improve enough in our work contents.
This review is about item#05736166.
Exchange of dollar chuck
5
From Japan
On 2016-06-14 08:55:15
It was a wonderful work It would have been nice to change it soon.
This review is about item#08215015.

Related Products