Buy more than* S$200* and get FREE SHIPPING

ST shank CNC keyless drill chuck

5.00 (1)
Accessories
Hook spanner
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Clutching Capability (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Clutching Capability (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MT3 3 to 16 102 13 56 1PC 1 M3T-LCS16-100 06068343 349.99 SGD
Shipped after 2018-06-01
MT4 0.5 to 13 97 12.5 50 1PC 1 M4T-LCS13-95 06068352 319.99 SGD
Shipped after 2018-06-01
MT2 0.5 to 8 73.5 7.5 38 1PC 1 M2T-LCS8-75 06068316 279.99 SGD
Shipped after 2018-06-01
MT3 0.5 to 13 97 12.5 50 1PC 1 M3T-LCS13-95 06068334 279.99 SGD
Shipped after 2018-05-30
MT2 0.5 - 13 97 12.5 50 1PC 1 M2T-LCS13-95 06068325 279.99 SGD
In stock
MT4 3 - 16 102 13 56 1PC 1 M4T-LCS16-100 06068361 369.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill chuck of milling machine
5
From Japan
On 2013-11-26 20:35:52
I am using a personal mini desk milling machine PSF 240 - VD. ※ MT2 standard, but it does not attach unless processed! M10 's 20 cm bolt is processed into a T shape into a T shape, and the pull rod, the tail of the chuck is processed into C shape, and it is wearing it by caught. It is very easy to use, but it is a little extra luxury item for mini desktop milling machine.
This review is about item#06068325.

Related Products