Buy more than* S$200* and get FREE SHIPPING

Wheels GSB-Type

Purpose
For middle weight loading
Rim Diameter D1 (mm)
114
Bearing
6204
Hub Width (mm)
57
Hole Diameter (phi mm)
20
Wheel Width (mm)
45
Material (Wheel)
Rubber (B input)
Wheel Diameter (phi mm)
150
Model
GSB type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSB-150-20 00485423 51.85 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products