Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Rubber Wheel Swivel Caster, HB-g

3.00 (1)
Brake
None
Model
HB-g-type Swivel
...see all
Product Options
ADD TO CART
Bore Diameter P (phi mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Allowable Load (kg) Shape Eccentricity E (mm) Eccentric Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter P (phi mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Allowable Load (kg) Shape Eccentricity E (mm) Eccentric Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 235 64 Rubber (B input) 180 325 - 45 45 147 110x110 1PC 1 HB-g180x65 00487286 209.90 SGD
Shipped after 2017-04-28
15 325 89 Rubber (B input) 250 670 - 70 70 200 155x155 1PC 1 HB-g250x90 00487383 429.90 SGD
Shipped after 2017-04-28
14 305 64 Rubber (B input) 230 445 - 70 80 175 136x136 1PC 1 HB-g230x65 00487347 319.90 SGD
Shipped after 2017-04-28
15 255 89 Rubber (B input) 200 535 - 80 55 160 125x125 1PC 1 HB-g200x90 00487331 309.90 SGD
Shipped after 2017-04-28
15 255 76 Rubber (B input) 200 450 - 50 50 160 125x125 1PC 1 HB-g200x75 00487322 259.90 SGD
Shipped after 2017-04-28
13 235 76 Rubber (B input) 180 350 - 50 50 168 130x130 1PC 1 HB-g180x75 00487295 269.90 SGD
Shipped after 2017-04-28
13 230 51 Rubber (B input) 180 270 - 45 45 137 105x105 1PC 1 HB-g180x50 00487277 159.90 SGD
Shipped after 2017-04-28
13 210 76 Rubber (B input) 150 345 - 45 45 142 110x110 1PC 1 HB-g150x75 00487261 179.90 SGD
Shipped after 2017-04-28
15 375 76 Rubber (B input) 300 685 - 70 70 195 155x155 1PC 1 HB-g300x75 00487417 429.90 SGD
Shipped after 2017-04-28
14 315 76 Rubber (B input) 250 570 - 70 70 175 136x136 1PC 1 HB-g250x75 00487374 359.90 SGD
Shipped after 2017-04-28
13 255 64 Rubber (B input) 200 385 - 50 50 142 110x110 1PC 1 HB-g200x65 00487313 209.90 SGD
Shipped after 2017-04-28
13 225 102 Rubber (B input) 150 520 - 60 60 165 115x115 1PC 1 HB-g150x100 00487234 309.90 SGD
Shipped after 2017-04-28
11 178 64 Rubber (B input) 130 250 - 35 35 130 100x100 1PC 1 HB-g130x65 00487225 149.90 SGD
Shipped after 2017-04-28
11 178 51 Rubber (B input) 130 200 - 40 40 122 95x95 1PC 1 HB-g130x50 00487216 109.90 SGD
Shipped after 2017-04-28
15 375 89 Rubber (B input) 300 805 - 70 70 195 155x155 1PC 1 HB-g300x90 00487426 469.90 SGD
Shipped after 2017-04-28
15 375 64 Rubber (B input) 300 580 - 70 70 195 155x155 1PC 1 HB-g300x65 00487401 409.90 SGD
Shipped after 2017-04-28
14 305 89 Rubber (B input) 230 615 - 55 70 200 155x155 1PC 1 HB-g230x90 00487356 399.90 SGD
Shipped after 2017-04-28
11 210 64 Rubber (B input) 150 270 - 40 40 130 100x100 1PC 1 HB-g150x65 00487252 169.90 SGD
Shipped after 2017-04-28
11 140 64 Rubber (B input) 100 195 - 35 35 130 100x100 1PC 1 HB-g100x65 00487207 109.90 SGD
Shipped after 2017-04-28
16 355 102 Rubber (B input) 300 900 - 90 90 205 167x167 1PC 1 HB-g300x100 00487392 539.90 SGD
Shipped after 2017-04-28
13 210 51 Rubber (B input) 150 225 - 40 40 126 100x100 1PC 1 HB-g150x50 00487243 129.90 SGD
Shipped after 2017-04-28
14 315 64 Rubber (B input) 250 480 - 80 80 175 136x136 1PC 1 HB-g250x65 00487365 319.90 SGD
Shipped after 2017-04-28
11 140 51 Rubber (B input) 100 150 - 35 35 115 85x85 1PC 1 HB-g100x50 00487191 93.46 SGD
Shipped after 2017-04-28
13 255 51 Rubber (B case) 200 300 Swivel 50 50 145 112x112 1PC 1 HB-g200x50 00487304 169.90 SGD
Shipped after 2017-04-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Gridiron
3
From Japan
On 2013-04-09 17:34:43
It is normally a good commodity. Also we want to use.
This review is about item#00487261.

Related Products