Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Rubber Wheel Rigid Caster, HB-K

Brake
None
...see all
Product Options
ADD TO CART
Shape Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Allowable Load (kg) Model Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Allowable Load (kg) Model Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixed car 85x208 165 13 255 51 Rubber (B case) 200 300 HB-K MODEL Fixed - 1PC 1 HB-k200x50 00487541 139.90 SGD
Shipped after 2017-07-28
- 128x217 180x65 15 325 89 Rubber (B input) 250 670 HB-K fixed-car - 1PC 1 HB-k250x90 00487627 319.90 SGD
Shipped after 2017-07-27
- 103x196 158x50 13 305 64 Rubber (B input) 230 445 HB-K fixed-car - 1PC 1 HB-k230x65 00487584 219.90 SGD
Shipped after 2017-07-28
- 120x195 162x85 13 255 89 Rubber (B input) 200 535 HB-K fixed-car - 1PC 1 HB-k200x90 00487575 269.90 SGD
Shipped after 2017-07-28
- 106x166 135x73 15 210 76 Rubber (B input) 150 345 HB-K fixed-car - 1PC 1 HB-k150x75 00487505 149.90 SGD
Shipped after 2017-07-28
- 93x152 120x45 13 210 64 Rubber (B input) 150 270 HB-K fixed-car - 1PC 1 HB-k150x65 00487496 119.90 SGD
Shipped after 2017-07-27
- 76x113 85 11 140 51 Rubber (B input) 100 150 HB-K fixed-car - 1PC 1 HB-k100x50 00487435 64.03 SGD
Shipped after 2017-07-27
- 95x195 163x45 13 255 64 Rubber (B input) 200 385 HB-K fixed-car - 1PC 1 HB-k200x65 00487557 169.90 SGD
Shipped after 2017-07-28
- 117x203 160x50 13 235 76 Rubber (B input) 180 405 HB-K fixed-car - 1PC 1 HB-k180x75 00487532 169.90 SGD
Shipped after 2017-07-28
- 145x177 140x45 15 225 102 Rubber (B input) 150 520 HB-K fixed-car - 1PC 1 HB-k150x100 00487471 229.90 SGD
Shipped after 2017-07-28
- 125x215 183x63 15 375 89 Rubber (B input) 300 805 HB-K fixed-car - 1PC 1 HB-k300x90 00487663 359.90 SGD
Shipped after 2017-07-28
- 106x192 160x70 13 255 76 Rubber (B input) 200 450 HB-K fixed-car - 1PC 1 HB-k200x75 00487566 179.90 SGD
Shipped after 2017-07-27
- 100x180 140x45 13 235 64 Rubber (B input) 180 325 HB-K fixed-car - 1PC 1 HB-k180x65 00487523 169.90 SGD
Shipped after 2017-07-28
- 82x205 160 13 230 21 Rubber (B input) 180 270 HB-K fixed-car - 1PC 1 HB-k180x50 00487514 129.90 SGD
Shipped after 2017-07-28
- 93x133 105x40 11 178 64 Rubber (B input) 130 250 HB-K fixed-car - 1PC 1 HB-k130x65 00487462 109.90 SGD
Shipped after 2017-07-28
- 75x155 128 11 178 51 Rubber (B input) 130 200 HB-K fixed-car - 1PC 1 HB-k130x50 00487453 75.48 SGD
Shipped after 2017-07-27
- 91x118 90x45 11 140 64 Rubber (B input) 100 195 HB-K fixed-car - 1PC 1 HB-k100x65 00487444 78.06 SGD
Shipped after 2017-07-27
- 107x210 173x63 15 375 76 Rubber (B input) 300 685 HB-K fixed-car - 1PC 1 HB-k300x75 00487654 319.90 SGD
Shipped after 2017-07-28
- 107x210 173x63 15 375 64 Rubber (B input) 300 580 HB-K fixed-car - 1PC 1 HB-k300x65 00487645 309.90 SGD
Shipped after 2017-07-28
- 116x196 160x50 15 315 76 Rubber (B input) 250 570 HB-K fixed-car - 1PC 1 HB-k250x75 00487611 299.90 SGD
Shipped after 2017-07-28
- 75x183 150 13 210 51 Rubber (B input) 150 225 HB-K fixed-car - 1PC 1 HB-k150x50 00487487 109.90 SGD
Shipped after 2017-07-27
- 155x220 183x90 18 355 102 Rubber (B input) 300 900 HB-K fixed-car - 1PC 1 HB-k300x100 00487636 399.90 SGD
Shipped after 2017-07-28
- 103x196 160x50 15 315 64 Rubber (B input) 250 480 HB-K fixed-car - 1PC 1 HB-k250x65 00487602 219.90 SGD
Shipped after 2017-07-27
- 107x210 180x65 15 305 89 Rubber (B input) 230 615 HB-K fixed-car - 1PC 1 HB-k230x90 00487593 299.90 SGD
Shipped after 2017-07-27
ADD TO CART

Related Products