Buy more than* S$200* and get FREE SHIPPING

Rubber wheel for medium load (SB type) Bearing included

2.50 (2)
...see all>
Product Options
ADD TO CART
Wheel Width W1 (mm) Shaft Diameter d (phi mm) Rim Diameter D1 (mm) Boss Diameter D2 (mm) Bearing Allowable Load (kg) Weight (kg) Purpose Wheel Diameter D (phi mm) Arm Number Boss Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W1 (mm) Shaft Diameter d (phi mm) Rim Diameter D1 (mm) Boss Diameter D2 (mm) Bearing Allowable Load (kg) Weight (kg) Purpose Wheel Diameter D (phi mm) Arm Number Boss Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 10 51 40 6200 70 0.5 - 75 - 38 1pc 1 SB75 06851862 20.61 SGD
Shipped after 2017-12-21
51 30 254 76 6206 360 5.6 For medium load, For medium load 300 5 70 1pc 1 SB300 00485703 119.90 SGD
Shipped after 2017-12-21
42 20 100 58 6204 180 1.5 - 130 - 51 1pc 1 SB130 06851887 36.84 SGD
Shipped after 2017-12-18
45 20 114 57 6204 200 1.8 - 150 4 57 1pc 1 SB150 06851896 42.89 SGD
Shipped after 2017-12-22
45 20 143 58 6204 230 2.1 - 180 4 57 1pc 1 SB180 06851905 51.14 SGD
Shipped after 2017-12-21
45 20 165 59 6204 260 2.3 - 200 4 57 1pc 1 SB200 06851914 57.52 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Hand truck
2
From Japan
On 2015-12-11 18:15:40
I use it as a wheel of a hand truck at the fish market. I think that the rubber of the wheel (tire) peels off earlier than other cars. Is rubber bonding method or adhesive matter? I think.
This review is about item#00485703.
Rubber wheel of high pressure washer
3
From Japan
On 2015-11-14 18:08:05
I bought it with a brand new, and since the periphery of the rubber of the wheel which I was using until now became rashboro, I studied it in various catalogs and home centers etc. The items of the home center were worried because the bearings were not included and the width was a little wide, but I decided on this item with the width just right and bearing also. However, although it is difficult to make the outside diameter a bit smaller than the old product, I do not feel much about the badness of such a use so much at the moment.
This review is about item#00485755.