Buy more than* S$200* and get FREE SHIPPING

Sheet Metal Global Saw

4.00 (1)
Inner Diameter (phi mm)
20
Caution
It cannot be used for a disc grinder.
Specification
For sheet metal
Application
Metal siding, aluminum siding, zinc tin, acrylics, plastic
...see all>
Product Options
ADD TO CART
Stand Thickness (mm) Blade Thickness (mm) Outside Diameter x Thickness x Inner Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Number of Blades 2014 TRUSCO Published Page TRUSCO Part Number Cutting Ability (mm) Iron Plate Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stand Thickness (mm) Blade Thickness (mm) Outside Diameter x Thickness x Inner Diameter (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Number of Blades 2014 TRUSCO Published Page TRUSCO Part Number Cutting Ability (mm) Iron Plate Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 1.4 180x1.4x20 180 5500 60 - - 1.0 1Sheet 1 BK-180E 02302571 109.99 SGD
Shipped after 2018-05-23
0.8 1.0 110x1.0x20 110 13000 40 2-1669 127-2471 1.0 1Sheet 1 BK-110E 02302544 77.99 SGD
Shipped after 2018-05-23
1.2 1.2 160x1.4x20 160 6000 56 - - 1.0 1Sheet 1 BK-160E 02302562 119.99 SGD
Shipped after 2018-05-23
0.8 1.4 80x1.0x20 80 15000 30 2-1669 379-2757 1.0 1Sheet 1 BK-80E 07655182 68.99 SGD
Shipped after 2018-05-23
1.0 1.0 125x1.2x20 125 9600 42 2-1669 127-2489 1.0 1Sheet 1 BK-125E 02302553 82.99 SGD
Shipped after 2018-05-23
0.8 1 100x1.0x20 100 13000 36 - - 1 1Sheet 1 BK-100E 02302535 77.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
4
From Japan
On 2017-03-06 16:08:23
I always use it inside the company. It is hard to get it because it is not handled. I hope the price is a little cheaper.
This review is about item#2302553.

Related Products