Buy more than* S$200* and get FREE SHIPPING

King of Global saw

Caution
Cannot be used in high-speed abrasive cutting machines.
Purpose
Striped steel, angle steel, iron reinforcing bar, channel steel, clothes rail, deck plate, steel deck, open steel, round bar, lined pipes, VLP tube, stud volt, PVC pipe, chloride pipes, grating, raceway, aluminum frame, wire. Stainless steel (SUS304):stainless steel pipe, angle, clothes rail.
Cutting Ability (mm) Iron Plate
10.0
Stainless Plate Cutting Capacity (mm)
6.0
Hole Diameter (phi mm)
25.4
Compatible Power Tool
Low speed type chip saw cutting machine
Specification
For both stainless steel and iron
...see all>
Product Options
ADD TO CART
Number of Blades TRUSCO Part Number Stand Thickness (mm) Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades TRUSCO Part Number Stand Thickness (mm) Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 215-0531 1.8 2.2 305 1700 1Sheet 1 GLA-305K 02302413 269.99 SGD
In stock
64 215-0549 2.0 2.4 355 1500 1Sheet 1 GLA-355K 02302422 299.99 SGD
In stock
ADD TO CART

Related Products