Buy more than* S$200* and get FREE SHIPPING

Gas Hose

3.50 (4)
Purpose
For oxygen and acetylene, For oxygen and acetylene
Coupler Type
Koike
Assured Withstand Pressure (MPa)
1.5
Hose Diameter (phi mm)
5
Type
Cock type
Accessories
HOSE INSTALLED (SA-1/2, PA-1/2), ACCESSORIES (SR-1/2, PT-1/2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Hose Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hose Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 3.0 1Set 1 HK-10N 02171224 289.99 SGD
In stock
- 20 5.6 1Set 1 HK-20N 02171233 369.99 SGD
In stock
126-9119 30 8.0 1Set 1 HK-30N 02171242 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Fusing
5
From Japan
On 2017-07-04 10:53:08
It was a product of the Yamato industry, I was looking for, Monotaro san was cheap.
This review is about item#2171233.
Dental laboratory
1
From Japan
On 2013-09-26 01:46:48
Product, I have not purchased it yet. So it may not be "product review" .... A little "dissatisfaction" about the inventory of MonotaRO's merchandise. It is that only 3 cases of hose lengths of 10 m, 20 m, 30 m are stocked. I confirmed it on Yamato's website, but there was "2 m" on the OK hose. Other makers are only from "length of hose with coupler 10 m". I think that there are also people who have sufficient short size. If you are a manufacturer's product, would you please invent MonotaRO · · ·. Please.
Used for brazing
5
From Japan
On 2013-02-19 19:40:39
Durability, yet I do not know, there is a connector attached, so I purchase the size (for gauge side and welding machine side) hose size.
This review is about item#02171233.
Cutting operation
3
From Japan
On 2011-02-12 14:07:12
The hose and socket were on the photograph, but sockets were not attached. Please change the publication photograph.
This review is about item#02171224.

Related Products