Buy more than* S$200* and get FREE SHIPPING

Gas Hose

5.00 (1)
Purpose
For oxygen and acetylene, For oxygen and acetylene
Assured Withstand Pressure (MPa)
1.5
Hose Diameter (phi mm)
5
...see all>
Product Options
ADD TO CART
Hose Length (m) Weight (kg) Type 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Weight (kg) Type 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 7.8 - 2-2569 126-9143 1PC 1 HN-30 02171276 469.99 SGD
Shipped after 2018-06-01
10 2.8 M16 1.5 box-nut types - - 1PC 1 HN-10N 02171251 169.99 SGD
In stock
20 5.3 M16 1.5 box-nut types - 126-9135 1PC 1 HN-20N 02171267 289.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding, cutting, sheet metal
5
From Japan
On 2013-07-28 13:34:33
Soft and lightweight and easy to handle. Work is also OK for a long period of time as the hand does not get tired because it is strange to us.
This review is about item#02171267.

Related Products