Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Yamato Quick Mag

1.00 (1)
Material (Body)
C3604B
Weight (kg)
0.35
Connection Diameter
8A
Specification
(How to Reset)QUICK return without removing the body
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Gas Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.13 Ethylene, propane, methane (natural gas) 1PC 1 QMF-2 06301172 84.99 SGD
Shipped after 2018-07-02
0.99 For oxygen 1PC 1 QMO-1 06181594 76.99 SGD
In stock
0.12 Acetylene gas 1PC 1 QMF-1 06301163 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used like a burner that is like a chair.
1
From Japan
On 2017-10-27 18:06:40
It is hard to use because the mounting screw is reverse screw. Although it may be an inch screw, I would like a normal right screw type.
This review is about item#6301172.

Related Products