Buy more than* S$200* and get FREE SHIPPING

General Purpose Miniature Pressure Regulator

5.00 (2)
Standard Flow rate (m3/h)
25(P1=2.1MPa, P2=0.8MPa)
Low Gauge Pressure (MPa)
2.5
High Gauge Pressure (MPa)
25
Secondary-side Working Range (MPa)
0.2 - 0.99
Primary-side Working Range (MPa)
- 15
Gas
Oxygen
Model/Type
Kanto type (hexagon cap nut type)
Weight (kg)
1.2
Connection Diameter
Inner outlet: W22-14crest/ Outer outlet: 8phi hose opening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YR-70 02171136 129.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in oxygen tank, used for oxygen packing of fish
5
From Japan
On 2017-07-08 11:54:56
Previously, things purchased elsewhere will cost more than 30,000 yen, which was also prepared at a certain price this time, but I can be purchased here with less than one third here and I am satisfied with no particular problem even if using it.
This review is about item#2171136.
Let's spray carbon dioxide from Midbon
5
From Japan
On 2016-07-31 19:36:43
Easy to install and satisfactory to use with proper pressure.
This review is about item#02171136.

Related Products