Buy more than* S$200* and get FREE SHIPPING

Ss Boy Ultra, for Oxygen,

Acetylene Inside Surface Dimensions (Depth x Width)(mm)
65x55
Standard Flow rate (m3/h)
25(P1=2.1MPa, P2=0.8MPa)
Low Gauge Pressure (MPa)
2.5
High Gauge Pressure (MPa)
25
Secondary-side Working Range (MPa)
0.2 - 0.99
Primary-side Working Range (MPa)
- 15
Gas
Oxygen
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Model/Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Model/Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
281-6113 Kanto (bag nut expressions) 1PC 1 YR-70UE 06181551 249.99 SGD
Shipped after 2018-04-23
281-6121 Kansai (Thumb screws system) 1PC 1 YR-70UW 06300481 249.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products