Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General Purpose Miniature Pressure Regulator

5.00 (2)
Material (diaphragm)
CR
Materials (Valve)
PCTFE
Maximum Flow Rate (m3/h)
55
Secondary Side Pressure Guage (MPa)
1.6
Valve-Inlet Pressure Meter (MPa)
25
Standard Flow rate (m3/h)
45
Secondary-side Working Range (MPa)
0.2 - 0.99
Primary-side Working Range (MPa)
2 - 14.7
Gas
Nitrogen
Connection
Entrance: W22-14 (right) hexagon cap nut (P) Exit: phi8 hose opening (M16x1.5 (right) hexagon cap nut)
Material (Body)
C3771B
Weight (kg)
1.3
TRUSCO Part Number
126-7647
Specification
With valve
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YR-70V 02171355 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pressure adjustment of cylinder
5
From Japan
On 2015-04-05 12:45:15
I have it without problems.
This review is about item#02171355.
Check emission of nitrogen gas instead of fire extinguishing equipment such as halon, inert gas etc in firefighting equipment.
5
From Japan
On 2011-05-27 18:16:34
The price is relatively cheap. Pressure adjustment is accurate and easy to use. Since it is a standard item, an air chuck can be mounted on the output side.
This review is about item#02171355.

Related Products