Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General Purpose Miniature Pressure Regulator

3.00 (1)
Standard Flow rate (m3/h)
25(P1=2.1MPa, P2=0.8MPa)
Low Gauge Pressure (MPa)
2.5
High Gauge Pressure (MPa)
25
Secondary-side Working Range (MPa)
0.2 - 0.99
Primary-side Working Range (MPa)
- 15
Gas
Oxygen
Model/Type
Kansai type (thumb screw type)
Weight (kg)
1.2
Connection Diameter
Inner outlet: W23-14crest/ Outer outlet: 8phi hose opening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YR-70 02171145 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting oxygen
3
From Japan
On 2012-05-12 09:27:56
By inquiries Kansai ceremony entrance side: W23-14 mountain can be used in common with the screws? Kansai type connection port size: entrance side: W22.5 - 14 It is funny to describe the standard without the standard such as mountain as explanation
This review is about item#02171145.

Related Products