Buy more than* S$200* and get FREE SHIPPING

Melt Shear Regulator

Acetylene Inside Surface Dimensions (Depth x Width)(mm)
73 x 55
Standard Flow rate (m3/h)
2(P1=0.4MPa, P2=0.05MPa)
Low Gauge Pressure (MPa)
0.2
High Gauge Pressure (MPa)
2.5
Gas
Acetylene
Working Pressure (MPa)
(Primary-side)0.4-1.55 / (secondary-side)0.02-0.98
Type
For acetylene
Weight (kg)
1.7
Connection Diameter
Inlet side / acetylene frames Outlet side/ with M16-1.5 Left screw (male)+9 hose
Accessories
Acetylene x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YR-71 02171154 129.99 SGD
In stock
ADD TO CART

Related Products