Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

SS Boy Ultra for Acetylene

2.00 (1)
Acetylene Inside Surface Dimensions (Depth x Width)(mm)
66x55
Standard Flow rate (m3/h)
2(P1=0.4MPa, P2=0.05MPa)
Low Gauge Pressure (MPa)
0.2
High Gauge Pressure (MPa)
2.5
Secondary-side Working Range (MPa)
0.02 - 0.12
Primary-side Working Range (MPa)
- 1.55
Gas
Acetylene
Weight (kg)
2
Connection Diameter
Inlet side: -- Acetate frame connection / Outlet port: -- 10phi hose mouth
TRUSCO Part Number
281-6105
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YR-71U 06181567 249.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Brazing of copper pipe
2
From Japan
On 2013-06-10 20:47:59
There is a burr at the end of the red meter cover, a little it is not good finish now likely to cut your hands when you have pop, but it was not that much worse for the oxygen that was purchased at the same time, smooth and is difficult to say a little thought to the complaint. Since the trouble even if the injury was the filing of an end to decompose, it may be improved ....
This review is about item#06181567.

Related Products